Outrigger 90" Tall
Write a Review
|
Questions & Answers (0)
Product Description
PL System (Pipe Rack System) is perfect to show and display dresses, tops, pants, shirts and other merchandise.
PRICE
$84.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 90 in |
| Weight | 20 lbs |
Product Details
| Type | Outrigger |
| Material | Steel Pipe |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | PL-KF5 |
| Brand | Amko Displays |