2-Way Rack with Straight Arms - Satin Nickel
Write a Review
|
Questions & Answers (0)
Product Description
This 2-way rack is made of rectangular satin nickel tubing. Arms can be adjusted making the overall height adjustable from 49.642 inches to 70.642 inches. The base of the rack is 18.7 inches wide while the arms are 17" long made of 1" x 1/2" x 1.4mm rectangular tubing.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Height | 71 in |
| Weight | 15 lbs |
Product Details
| Type | 2-Way Rack |
| Class | Garment Racks |
| Finish | Satin Nickel |
| Material | Steel |
| Manufacturers Part Number | BQ2W |
| Brand | Econoco |
Warranty
| Warranty | 1 yr |