Height adjustable from 48" to 63". Upright made of 2" round tubing. Interior upright is 1-15/16". Hangrail is made of 1-1/4" round tubing and is welded to support arms. Rubber-tipped shelf supports and adjustable levelers included. Cannot be used with casters.
36" Round Revolving Rack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 36 in |
Product Details
| Type | Round Revolving Rack |
| Class | Garment Racks |
| Finish | Chrome |
| Line | Round racks |
| Manufacturers Part Number | K53 |
| Brand | Econoco |