Nuvo 62/102 Trax-1 Module Vanity & Wall, Frosted Glass, Brushed Nickel, 7"W X 20"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 62/102 Trax-1 Module Vanity & Wall, Frosted Glass, Brushed Nickel, 7"W X 20"H
Twin ribs of brushed nickel or hazel bronze support a gently curved pane of frosted glass, creating an elegant, eye-catching new sconce designed to complement any décor.
Twin ribs of brushed nickel or hazel bronze support a gently curved pane of frosted glass, creating an elegant, eye-catching new sconce designed to complement any décor.
PRICE
$275.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 3-1/2 in |
| Height | 20 in |
Product Details
| Style | Contemporary |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 62/102 |
| Number of Lights | 1 |
| Brand | Satco |