Avery® Oval Easy Peel Labels, 1-1/2 x 2-1/2, Glossy White 180/Pack
|
Questions & Answers (0)
Product Description
Make your product or promotion stand out in a crowd! These customizable oval labels offer just the marketing pop you need. Sure Feed® technology ensure reliable feed through printers and copiers. Backed with permanent adhesive, the labels stick to glass, plastic, paper and more, allowing you to put your mark on nearly any product. With free templates and designs from Avery® Design & Print Online, you can easily customize the labels with your unique marketing strategy in mind. New customizable marketing solutions are just a few clicks away with these premium labels.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$22.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 1-1/2 in |
| Label Size-Text | 1 1/2 x 2 1/2 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | White |
| For Use With | Inkjet, Laser |
| Material | Paper |
| Package Quantity | 18 Labels/Sheet, 10 Sheets/Pack |
| Description | Oval Easy Peel Labels |
| Manufacturers Part Number | 22804 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Oval |
| Brand | Avery |