Avery® Name Badge Labels 2-1/3" x 3-3/8" for Laser/Inkjet Printers Red 400/Pack
|
Questions & Answers (0)
Product Description
Create professional-looking name badges instantly with a laser or inkjet printer. Self-adhesive labels adhere firmly and remove easily. Flexible badge moves with clothing without the edges curling up or the badge falling off. Unique peel-away design allows badges to separate easily from the printed sheet while the individual badge backing remains intact until ready to use. The 8-1/2" x 11" sheets feed automatically from your printer's paper tray. Each sheet has eight labels. Each 8.3 mil thick, PVC-free badge measures 2-1/3" x 3-3/8". Durable adhesive is safe for most fabrics, but is not recommended for vinyl, plastic, leather, suede, velvet, corduroy, silk and other delicate fabrics. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-7/8 in |
| Height | 3-3/8 in |
Product Details
| Type | Name Badge |
| Package Quantity | 400/Pack |
| Description | Name Badge Labels 2-1/3" x 3-3/8" for Laser/Inkjet Printers |
| Color | Red |
| Manufacturers Part Number | 5095 |
| Brand | Avery |