Features:
- Chip Resistant
- Applications: Wall Plates
Model # :WBB3148143
MPN #: 414NY
Weights & Dimensions
| Length | 1/2 in |
| Threads per Inch | 32 |
| Size | #6-32 |
| Head | Oval |
Product Details
| Drive | Slotted |
| Country of Origin | China |
| Finish | Nylon |
| Material | Nylon |
| Package Quantity | 100 |
| Manufacturers Part Number | 414NY |