4X1/2 Phillips Oval Self Tapping Screw Type A B Fully Threaded 18 8 Stainless. Type AB thread for use in the thinner sheet metal like used in appliances. Oval head screws are preferred over a flat head when a more decorative look is desired or when fastening onto a conical surface.
Model # :WBB408940
MPN #: 0408ABPO188
#4 x 1/2 Phillips Oval Self Tapping Screw Type AB Fully Threaded 18-8 Stainless - Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Threads per Inch | 24 |
| Size | #4 |
| Head | Oval |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | 0408ABPO188 |