Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB1189719

MPN #: 40043EC02

Carlisle Sparta Spectrum Flare Head Tank & Kettle Brush w/Poly Bristles 5-1/2" x 9", Black - Pkg Qty 2

Product Description
Sparta ® Spectrum® Tank & Kettle Brush, 5-1/2" x 9", Black

Features:
  • Flare Head Design Assures All-Around Thorough Cleaning
  • Can Be Used With Different Length Threaded Handles To Reach Bottom Of Kettles And Tanks
  • Crimped Bristles Are Staple Set Into Solid Plastic Head
  • Brushes Have Polyester Bristles
  • Base Resins Used To Produce Bristles Are Made Of FDA Approved Materials
  • BPA Free
PRICE
$119.90  Sold in packages of 2 / $59.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width5-1/2 in

Product Details

StyleSparta® Spectrum®
MaterialPlastic
Package Quantity2
DescriptionTank & Kettle Brush
ColorBlack
Manufacturers Part Number40043EC02
BrandCarlisle
Bristle MaterialPlastic