LPD Trade ESD 4" Softflat Brush with Dissipative Bristles, Black - 1000
Write a Review
|
Questions & Answers (0)
Product Description
LPD Trade's products offer a perfect solution to discharge any static charge as needed. All the brushes and brooms are made of conductive handles and bristles (Black & Yellow). The use of quality ESD hair gives our brushes their unique quality, long lasting and superior flexibility.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
PRICE
$67.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 4 in |
| Height | 2-1/3 in |
| Weight | 0.1 lbs |
| Bristle Length | 1-1/3 in |
| Handle Length | 4" |
| Cleaning Width | 4 in |
Product Details
| Handle Material | Conductive Polypropylene |
| Type | ESD Conductive |
| Color | Black |
| Material | Polypropylene |
| Description | Softflat Brush with Dissipative Bristles |
| Manufacturers Part Number | 1000 |
| Brand | LPD Trade |
| Bristle Material | Natural & Conductive |