Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dehnco

Model # :WBB2277912

MPN #: OC-1502

Dehnco Over Conveyor Storage Stand, 59"W x 24"D x 84-1/2"H

Product Description
The Dehnco OC-1502 Storage Stands are for over-the-conveyor applications where floor space is tight and the need for work space is great. Additional modules can be added to the system for increased storage of materials, supplies and equipment. All packing benches are adjustable in height to accommodate the individual worker.

Features:
  • Components can be added or deleted as required
  • Other components are available for additional storage requirements
  • All storage stand components are adjustable to accommodate the worker
  • All sheet metal components are made of 14-16 gauge steel
  • Supports up to 800 lbs.
  • Frame assemblies come in 1-1/2" or 2" square tubular steel construction
  • System is easy to assemble
  • Casters can be added to a storage stand to make it portable (Sold Separately)
Includes:
  • Multiple Roll Stand 59" x 24" x 84-1/2"H
  • Cartoning Rack ONLY - No holes
  • Cartoning Rack ONLY - with Holes
  • Sorter Support Brackets (Set of 2)
  • Cantilever Storage Arm 36" Long, For 24" Wide Roll
  • Slide Out Keyboard Tray 24" x 8"
  • Carton Rack Divider


PRICE
$1,149.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width59 in
Depth24 in
Height84-1/2 in
Weight Capacity800 lbs
Weight176 lbs
Nominal Height85 in

Product Details

Assembly RequiredYes
PowerNo
TypeOver Conveyor Packing Stand
ColorBlack
Leg StyleCantilever Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeUnassembled
Package Quantity1
Leg TypeFixed
Manufacturers Part NumberOC-1502
Top MaterialSteel
BrandDehnco