Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864158

MPN #: OFR89-2400

Wiremold Overfloor89-2400 Overfloor 2400 Raceway Transition, 7-3/16"L

Product Description
Wiremold Overfloor89-2400 Overfloor 2400 Raceway Transition, 7-3/16"L

Features

  • Black powder coat finish, durable textured finish resists scuffing and scratches, is paintable and blends with most decors
  • Lowest profile overfloor raceway available, smaller, narrower, lower raceway profile reduces potential trip hazards while also being installer friendly to speed installations
  • Installs in open space areas, provides power, communication, and A/V wiring to areas where in-floor or ceiling distribution are not accessible options
PRICE
$165.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/16 in
Size4 X 2-9/16 in

Product Details

DescriptionRaceway Transition
ColorBlack
Manufacturers Part NumberOFR89-2400
BrandWiremold
Voltage Rating600V V