Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864689

MPN #: OFRWC

Wiremold OFRWC Over Floor Raceway Wire Clips, 3/4"L - Pkg Qty 12

Product Description
Wiremold OverfloorWC Over Floor Raceway Wire Clips, 3/4"L

Features

  • Black powder coat finish, durable textured finish resists scuffing and scratches, is paintable and blends with most decors
  • Lowest profile overfloor raceway available, smaller, narrower, lower raceway profile reduces potential trip hazards while also being installer friendly to speed installations
  • Installs in open space areas, provides power, communication, and A/V wiring to areas where in-floor or ceiling distribution are not accessible options
PRICE
$43.32  Sold in packages of 12 / $3.61 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Size1-13/32 X 3/8 in

Product Details

DescriptionOver Floor Raceway
ColorBlack
Manufacturers Part NumberOFRWC
BrandWiremold
Voltage Rating600V V