Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864997

MPN #: ALA4806

Wiremold Ala4806 Cover Clip

Product Description
Wiremold ALA4806 Cover Clip

Features

  • Durable, architectural clear anodized finish
  • Wipes clean and resists corrosion
  • Custom colors available upon request
PRICE
$13.50

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2-3/4 in

Product Details

Manufacturers Part NumberALA4806
DescriptionCover Clip
ColorSilver
BrandWiremold
Voltage Rating600V V