Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162707

MPN #: 85-S4

UltraSite® Oxford 4' Outdoor Bench without Back, Surface Mount, Blue

Product Description
The Oxford Bench without Back is a seamless blend of strength, convenience, and contemporary design. This bench is crafted with meticulous attention to detail, featuring a fully welded design that ensures durability and stability. What sets the Oxford Bench apart is its hassle-free experience, as it ships fully assembled, ready to enhance your outdoor space without the need for additional setup.

Features:
  • 4' length bench
  • UltraCoat thermoplastic finish
  • 7 gauge steel seat with 3/8" steel plate legs
  • Fully welded design
  • Portable and/or surface mount


PRICE
$1,345.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width22-1/4 in
Height24-1/2 in
Seat Length48 in
Seat Width18 in
Seat Height18 in

Product Details

Assembly RequiredNo
TypeFlat Bench
Frame Color FamilyBlue
ColorBlue
Finish TypeThermoplastic
Mobile or StationaryMobile
MaterialSteel Slat
Frame MaterialSteel
Manufacturers Part Number85-S4
Mounting StyleSurface
CollectionOxford
BrandUltraSite