Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162659

MPN #: 85-S6

UltraSite® Oxford 6' Outdoor Bench without Back, Surface Mount, Blue

Product Description
The Oxford Bench without Back is a seamless blend of strength, convenience, and contemporary design. This bench is crafted with meticulous attention to detail, featuring a fully welded design that ensures durability and stability. What sets the Oxford Bench apart is its hassle-free experience, as it ships fully assembled, ready to enhance your outdoor space without the need for additional setup.

Features:
  • 6' length bench
  • UltraCoat thermoplastic finish
  • 7 gauge steel seat with 3/8" steel plate legs
  • Fully welded design
  • Portable and/or surface mount


PRICE
$1,709.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length77 in
Width22-1/4 in
Height24-1/2 in
Seat Length72 in
Seat Width18 in
Seat Height18 in

Product Details

Assembly RequiredNo
TypeFlat Bench
Frame Color FamilyBlue
ColorBlue
Finish TypeThermoplastic
MaterialSteel Slat
Frame MaterialSteel
Manufacturers Part Number85-S6
Mounting StyleSurface
CollectionOxford
BrandUltraSite