- Deeper Slot Depth - We optimized our oxygen sensor sockets for wire clearance by adding more depth to the slot
- Prevents Damage to Wires - Increased socket slot and well depth keep the sensor's wires from getting pinched or damaged
- Fits Most Oxygen Sensors - The internal bore and wire slot were designed to accommodate the vast majority of oxygen sensor styles encountered today
- Radiused Corners Prevent Round-Off - Radiused corners prevent damage to oxygen sensors by applying force to the flat sides, rather than the corners
- Clear Markings - Size numbers are deeply laser engraved with a textured finish for easy readability; engraving occurs before chrome plating for added corrosion resistance
- Materials and Finish - The oxygen sensor socket is made from 50BV30 chromium-vanadium steel and hardened to 41-49 HRC for strength and durability; the socket is protected against corrosion with chrome plating on the outside and clear coat on the inside
Tekton Oxygen Sensor Socket, 3/8" Drive, 6 Point, 7/8", Deep
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-9/16 in |
| Socket Depth Style | Deep |
| Drive Size | 3/8 in |
| Size | 7/8" / 22mm |
Product Details
| Type | Oxygen Sensor Socket |
| Socket/Wrench Points | 6 |
| Measuring System | SAE (Fractional), Metric (MM) |
| Color | Silver |
| Manufacturers Part Number | SHD16022 |
| Brand | Tekton |
| Points | 6 |