OZ Lifting Premium Chain Hoist, 1-1/2 Ton Capacity, 40' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The Premium Chain Hoist with a 1.5 T capacity provides exceptional safety through its Standard Overload Protection, set at approximately 150% of the rated load. Designed for versatile lifting and pulling tasks, this hoist features double-reduction gearing to ensure minimal effort during operation. Its innovative hand-wheel design allows for smooth chain movement from any angle, and the all-steel construction delivers outstanding durability and long-term performance. Material: Carbon Steel, Zinc Plated Chain
PRICE
$569.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-13/16 in |
| Width | 7-3/4 in |
| Height | 17-3/8 in |
| Weight Capacity | 3000 lbs |
| Hook Opening | 1-7/16 in |
| Load Chain Diameter | 8 x 24 mm |
| Head Room | 17-3/8 in |
| Lift | 40 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 67 ft |
| Effort to Move Max Weight Capacity | 58 lbs |
Product Details
| Assembly Required | No |
| Type | Premium Chain Hoist |
| Color | Yellow |
| Series | Premium |
| Material | Carbon Steel |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZ015-40CHOP |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |