OZ Lifting Industrial Chain Hoist, 1/2 Ton Capacity 50' Lift
Write a Review
|
Questions & Answers (0)
Product Description
For reliable heavy-duty lifting, the Industrial Chain Hoist with a 0.5 T capacity offers superior durability with its all-steel construction and grade 80 zinc-plated load chain. It boasts fully enclosed gearing, which minimizes lifting effort and ensures smooth operation. The Weston-style brake system with a twin pawl design enhances safety and efficiency. Finished with a resilient powder coat and supplied with a free spare set of latches, this hoist is built for long-term performance.
PRICE
$475.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/16 in |
| Width | 5-3/8 in |
| Height | 12-13/16 in |
| Weight Capacity | 1000 lbs |
| Hook Opening | 1-3/8 in |
| Load Chain Diameter | 5 x 15 mm |
| Head Room | 12-13/16 in |
| Lift | 50 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 32 ft |
| Effort to Move Max Weight Capacity | 55 lbs |
Product Details
| Assembly Required | No |
| Type | Industrial Chain Hoist |
| Color | Gray |
| Series | Industrial |
| Material | Carbon Steel |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZIND005-50CH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |