OZ Lifting Spark Resistant Chain Hoist, 1 Ton Capacity, 40' Lift
Write a Review
|
Questions & Answers (0)
Product Description
Featuring a 1 T capacity, the Spark Resistant Chain Hoist is designed to be explosion-proof, making it ideal for environments with explosive hazards. It complies with EU standards ATEX94/9/EC and the Machinery Directive 2006/42/EC, achieving an explosion-proof level of EX II2 GD c IIIC T135°C. This hoist is suitable for use in Zone 1 & 2 (gas) and Zone 21 & 22 (dust), providing safe and dependable performance in critical applications. Coated Carbon Steel, Stainless Steel Hand Chain
PRICE
$2,635.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-15/16 in |
| Width | 6-3/4 in |
| Height | 14-13/16 in |
| Weight Capacity | 2000 lbs |
| Hook Opening | 1 in |
| Load Chain Diameter | 6 x 18 mm |
| Head Room | 14-13/16 in |
| Lift | 40 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 52 ft |
| Effort to Move Max Weight Capacity | 56 lbs |
Product Details
| Assembly Required | No |
| Type | Spark Resistant |
| Color | White |
| Series | Spark Resistant |
| Material | Carbon Steel/Stainless Steel |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZSR010-40CH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16, EX |