OZ Lifting Stainless Steel Chain Hoist, 1/2 Ton Capacity 40' Lift
Write a Review
|
Questions & Answers (0)
Product Description
With a 0.5 T capacity, the Stainless Steel Chain Hoist delivers maximum durability and performance in corrosive environments. Constructed from Type 304 stainless steel, it ensures smooth and effortless lifting. The hoist features fully enclosed gearing and weather-proof brakes, providing dependable operation and extended reliability in demanding settings. 304 Stainless Steel.
PRICE
$2,345.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-15/16 in |
| Width | 6-3/4 in |
| Height | 14-13/16 in |
| Weight Capacity | 1000 lbs |
| Hook Opening | 1 in |
| Load Chain Diameter | 7 x 21 mm |
| Head Room | 14-13/16 in |
| Lift | 40 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 35.6 ft |
| Effort to Move Max Weight Capacity | 67 lbs |
Product Details
| Assembly Required | No |
| Type | Stainless Steel Chain Hoist |
| Color | Silver |
| Series | Stainless |
| Material | Stainless Steel |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZSS005-40CH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |