OZ Lifting Spark Resistant Chain Hoist, 5 Ton Capacity 40' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The Spark Resistant Chain Hoist with a 5 T capacity offers explosion-proof protection for use in hazardous environments. Conforming to EU standards ATEX94/9/EC and the Machinery Directive 2006/42/EC, this hoist achieves an explosion-proof level of EX II2 GD c IIIC T135°C. It is designed for safe operation in Zone 1 & 2 (gas) and Zone 21 & 22 (dust) atmospheres, providing reliable performance in demanding conditions. Coated Carbon Steel, Stainless Steel Hand Chain.
PRICE
$6,419.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/16 in |
| Width | 11 in |
| Height | '27-3/16 in |
| Weight Capacity | 10000 lbs |
| Hook Opening | 1-5/8 in |
| Load Chain Diameter | 10 x 30 mm |
| Head Room | '27-3/16 in |
| Lift | 40 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 192 ft |
| Effort to Move Max Weight Capacity | 85 lbs |
Product Details
| Assembly Required | No |
| Type | Spark Resistant Chain Hoist |
| Color | White |
| Series | Spark Resistant |
| Material | Carbon Steel/Stainless Steel |
| Chain Falls | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZSR050-40CH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16, EX |