OZ Lifting Stainless Steel Chain Hoist, 2 Ton Capacity 40' Lift
Write a Review
|
Questions & Answers (0)
Product Description
Featuring a 2 T capacity, the Stainless Steel Chain Hoist is designed from Type 304 stainless steel to withstand corrosive environments while maintaining peak performance. Its smooth lifting mechanism requires minimal effort, and the hoist includes fully enclosed gearing and weather-proof brakes for reliable and durable operation, even in challenging conditions. 304 Stainless Steel.
PRICE
$3,605.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-15/16 in |
| Width | 7-9/16 in |
| Height | 16-3/4 in |
| Weight Capacity | 4000 lbs |
| Hook Opening | 1-5/16 in |
| Load Chain Diameter | 7 x 21 mm |
| Head Room | 16-3/4 in |
| Lift | 40 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 85 ft |
| Effort to Move Max Weight Capacity | 74 lbs |
Product Details
| Assembly Required | No |
| Type | Stainless Steel Chain Hoist |
| Color | Silver |
| Series | Stainless |
| Material | Stainless Steel |
| Chain Falls | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZSS020-40CH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |