OZ Lifting Premium Chain Hoist, 5 Ton Capacity, 40' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The Premium Chain Hoist with a 5 T capacity offers top-notch safety features, including Standard Overload Protection set at about 150% of the rated load. Engineered for lifting and pulling, it features double-reduction gearing to minimize effort and a unique hand-wheel design that allows smooth chain operation from any angle. The all-steel construction ensures durability and long-lasting reliability. Material: Carbon Steel, Zinc Plated Chain
PRICE
$1,219.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/16 in |
| Width | 11 in |
| Height | 27-1/16 in |
| Weight Capacity | 10000 lbs |
| Hook Opening | 1-13/16 in |
| Load Chain Diameter | 10 x 30 mm |
| Head Room | 27-1/16 in |
| Lift | 40 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 192 ft |
| Effort to Move Max Weight Capacity | 79 lbs |
Product Details
| Assembly Required | No |
| Type | Premium Chain Hoist |
| Color | Yellow |
| Series | Premium |
| Material | Carbon Steel |
| Chain Falls | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZ050-40CHOP |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |