Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WRB3251015

MPN #: OZSS050-40CH

OZ Lifting Stainless Steel Chain Hoist, 5 Ton Capacity 40' Lift

Product Description
For heavy-duty applications, the Stainless Steel Chain Hoist with a 5 T capacity provides outstanding durability and performance in corrosive environments. Made from Type 304 stainless steel, this hoist ensures smooth and easy lifting with minimal effort. It features fully enclosed gearing and weather-proof brakes, ensuring reliable operation and extended durability in harsh conditions. 304 Stainless Steel.

PRICE
$9,075.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/16 in
Width14-3/8 in
Height27-15/16 in
Weight Capacity10000 lbs
Hook Opening1-5/8 in
Load Chain Diameter9.27 mm
Head Room27-15/16 in
Lift40 ft
Hand Chain Overhaul Length to Lift Load 1 Foot187.5 ft
Effort to Move Max Weight Capacity74 lbs

Product Details

Assembly RequiredNo
TypeStainless Steel Chain Hoist
ColorSilver
SeriesStainless
MaterialStainless Steel
Chain Falls3
Package Quantity1
Manufacturers Part NumberOZSS050-40CH
SuspensionHook
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, ASME B30.16