OZ Lifting Stainless Steel Chain Hoist, 3 Ton Capacity 50' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The Stainless Steel Chain Hoist with a 3 T capacity is engineered for durability in corrosive settings, crafted from Type 304 stainless steel to ensure long-lasting performance. It offers effortless lifting with a robust design and is equipped with fully enclosed gearing and weather-proof brakes for reliable operation and durability in demanding environments. 304 Stainless Steel.
PRICE
$5,719.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-13/16 in |
| Width | 9-1/16 in |
| Height | 22-1/4 in |
| Weight Capacity | 6000 lbs |
| Hook Opening | 1-1/2 in |
| Load Chain Diameter | 9.27 mm |
| Head Room | 22-1/4 in |
| Lift | 50 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 130.7 ft |
| Effort to Move Max Weight Capacity | 74 lbs |
Product Details
| Assembly Required | No |
| Type | Stainless Steel Chain Hoist |
| Color | Silver |
| Series | Stainless |
| Material | Stainless Steel |
| Chain Falls | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZSS030-50CH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |