Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3143521

MPN #: OZSS025-10CH

OZ Lifting Products Stainless Steel Manual Chain Hoist, 1/4 Ton Capacity, 10' Lift

Product Description
The OZ Lifting Products Stainless Steel Manual Chain Hoist features a Weston-Style brake system for safety and reliability. Each unit is inspected and tested in the USA. A test certificate is included with each hoist and provides complete traceability. The OZ Lifting Products Industrial manual chain hoists meets CE, ASME B30.16, B30.21 and AS1418.2 safety standards and features 100% load tested 7.1mm stainless steel load chain

Features:
  • Unique Hand Wheel Design – This feature enables the hand chain to successfully feed directly into the wheel sprocket from many directions and angles. Thus, the operator can use the hoist while standing to the side of, or even above the load without fear of the hand chain jamming
  • Minimal Load Lifting Effort – These hoists require 20% – 35% less effort than the competition. Lift heavy loads with ease. Ideal for frequent lifting/pulling applications
  • Food grade gearbox lubrication
  • Fully Enclosed Gearing – This protects the gears from contamination and debris
  • Type 304 Stainless Steel construction – These hoists are corrosion-resistant, strong, durable and rugged
  • Forged Stainless Steel Hooks and Safety Latches – Each heavy duty stainless steel safety latch has a bolt and lock nut connection rather than roller pins used by most competitors. This feature facilitates easy latch changing in the field
  • Stainless Steel Hand & Load Chain – Provides a durable non oily finish
  • Fully Machined Lift Wheel – This feature perfectly accepts the chain allowing for a smooth long lasting operation
  • Totally Enclosed Gearing – This design protects gears from contamination and debris
  • Lifting or Pulling – This hand hoist can be used for lifting or pulling which makes for a more flexible and versatile tool
  • Low Headroom – Provides maximum lift by minimizing space taken up by the hoist, making it ideal in restricted space applications
  • Weather Proof Load Holding Brake – Both lever and chain hoists have a protected Weston Brake which holds the load during the entire operation. The hoists are also equipped with a unique twin pawl design
  • All Gears and Shafts Run on Roller Bearings – This feature provides smooth controlled operation as well as maintenance free lubrication
  • Stainless Steel Riveted ID Tags – These tags will not rust and will maintain clear distinct information for easy identification
  • Maintenance – Hoists can be quickly disassembled for fast and easy maintenance


PRICE
$949.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/16 in
Width4-1/8 in
Height9-13/16 in
Weight Capacity500 lbs
Load Chain Diameter4 mm
Head Room9-13/16 in
Lift10 ft

Product Details

Assembly RequiredNo
TypeManual Chain Hoist
ColorSilver
SeriesStainless
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberOZSS025-10CH
SuspensionHook
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, ASME/ANSI B30.21, ASME B30.16, AS1418.2