Prime-Line P 7947 - Screen Retainer Spline, .185 3/16" Dia., 500 Roll, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Used to hold aluminum or fiberglass screen material to window and screen door frames. Top quality vinyl. Round, serrated hollow core. Flexible and easy to use.
PRICE
$73.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Width | 8-3/4 in |
| Depth | 8-3/4 in |
| Weight | 7 lbs |
| Diameter | 3/16 in |
Product Details
| Color | Gray |
| Spline Type | Serrated, Hollow |
| Material | Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | P 7947 |
| Part Type | Spline |
| Brand | Prime-Line Products |
Warranty
| Warranty | 1 yr |