Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3191919

MPN #: P14-2

Canarm® P Series 14" Panel Mount Exhaust Fan, 115V, 1 Phase, 1/4 HP, 1 Speed

Product Description
The P series exhaust fan is a sturdily constructed, direct drive, horizontal discharge fan that is typically used for industrial, commercial and farming applications.

Features:
  • Durable powder coated finish
  • 8" & 10" models feature cord and plug, and pull chain control
  • 8" - 24" models have heavy wire chrome plated OSHA guards on intake side of fan
  • 30" & 36" models have grey powder coated guards
  • Totally enclosed air over motor with overload protection
  • Ships fully assembled


PRICE
$485.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fan Diameter14 in

Product Details

Assembly RequiredNo
RPM1625 rpm
CFM2170 CFM
Horsepower1/4 HP
Drive TypeDirect Drive
Number of Blades3
Motor TypeTotally Enclosed Air Over
Voltage115 V
Phase1
DescriptionPanel Mount Exhaust Fan
Manufacturers Part NumberP14-2
Decibels67
BrandCanarm

Compliance & Certifications

CertificationsOSHA, ETL