Features:
- Durable powder coated finish
- 8" - 24" models have heavy wire chrome plated OSHA guards on intake side of fan
- 30" & 36" models have grey powder coated guards
- Totally enclosed air over motor with overload protection
Weights & Dimensions
| Fan Diameter | 18 in |
Product Details
| Assembly Required | No |
| RPM | 1700 rpm |
| CFM | 3150 CFM |
| Horsepower | 1/3 HP |
| Drive Type | Direct Drive |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed Air Over |
| Voltage | 115/230 V |
| Phase | 1 |
| Description | Panel Mount Exhaust Fan |
| Manufacturers Part Number | P18-1V |
| Decibels | 71 |
| Brand | Canarm |
Compliance & Certifications
| Certifications | OSHA, ETL |