Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Clear
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for labeling file folders and binders, name badges, and small signage. Laminated surface wipes clean. Resists water, grease, grime, fading and abrasion. Withstands temperatures from -22° F to 212° F, allowing use for outdoor applications. Label Size - text: 3/4" x 26.2 ft.; Label Color(s): Clear; Machine Compatibility: Label Makers; Printed Text Color(s): Black.
PRICE
$21.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Label Size | 3/4 in |
Product Details
| Type | Label Maker Cartridge |
| Color | Clear |
| Machine Compatibility | P-Touch |
| Printed Text Color Family | Black |
| Label Color Family | Clear |
| Package Quantity | 1 |
| Description | P-Touch® TZe Labeling Tape |
| Operating System Compatibility | Label Makers |
| Manufacturers Part Number | TZE141 |
| Adhesive | Standard Strength |
| Label Type | TZ Series |
| Brand | Brother |