Tritan 2012 X 1 1/2, 1-1/2" x 2.8" 2012 Series Tapered Locking Steel Bushing, 1-1/2" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Tritan 2012 X 1 1/2, 1-1/2" x 2.8" 2012 Series Tapered Locking Steel Bushing, 1-1/2" Bore
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.8 in |
| Locking Screw Size | 3/8" |
| Wrench Torque | 273 lb-ft |
| Bore Size | 1-1/2" |
| Key Way | 3/8 in |
| Diameter | 2.8 in |
Product Details
| Type | Finished Bore |
| Series | 2012 |
| Style | Tapered Locking |
| Finish | None / Naked Steel |
| Material | Steel |
| Manufacturers Part Number | 2012 X 1 1/2 |
| Brand | Tritan |