Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Valve

Model # :WBB921480

MPN #: P200U-1-1/2

American Valve P200u-1-1/2 Ball Valve, True Union, Epdm, Schedule 80, 1-1/2", Pvc - Pkg Qty 24

Product Description
True Union Ball Valves

Features:
  • Two-way blocking true union valve--seals in both directions
  • Unique double union
  • Double block design permits in-line maintenance without disconnecting pipe
  • Full, unobstructed flow without any turbulence or pressure drop
  • VITON or EPDM O-Ring seals and self-lubricating PTFE seats are corrosion resistant and resistant to most chemicals
  • External adjustment allows compensation for seat wear
  • Quick and easy disassembly without the use of special tools- Handle doubles as a wrench
  • Built-in actuator mounting pad
PRICE
$1,774.80  Sold in packages of 24 / $73.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/2 in

Product Details

SeatsPTFE
MaterialPVC
Schedule80
Valve TypeBall
SealsEPDM
Package Quantity24
DescriptionBall Valve
Connection StyleIPS & Socket Union
Manufacturers Part NumberP200U-1-1/2
PSI150 psi
BrandAmerican Valve