Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kingdom

Model # :WBB1874929

MPN #: KV108-32

2 In. T316 Stainless Steel HEX Ball Valve - 1 Piece - 1000 PSI - Pkg Qty 5

Product Description
Ball valves use a spherical disc to control the flow between pipes, tubes, or hoses. Flow is allowed when the hole that pierces the ball-shaped disc is in line with the inlet and outlet of the valve. Flow is blocked when the ball is horizontally swiveled 90 degrees, so that the hole of the ball is perpendicular to the opening of the valve. Ball valves can be referred to as full port or reduced port (also known as regular or standard port) depending on the inner diameter of the valve. A ball valve is full port if the hole of the ball is the same size as the inner diameter of the connecting pipeline (resulting in lower friction) and is reduced port if the hole of the valve is one pipe size smaller than the pipe, resulting in less flow through the valve than through the shaft of the pipe. Ball valves may have a handle or lever that aligns with the ball's position (open or closed) for manual operation. They are primarily used in air, gas, liquid, and steam applications.

PRICE
$799.75  Sold in packages of 5 / $159.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Size2 in

Product Details

Point Of OriginImport
Fitting TypeBall Valve
Temperature Range-20 to 400 °F
MaterialStainless Steel
Package Quantity5
Connection StyleFIP
Manufacturers Part NumberKV108-32
PSI1000 psi
Valve Structure1 Piece
BrandKingdom

Compliance & Certifications

Lead Free CompliantYes