ABUS P603 Compressed Air Connection Lockout, 00454 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Pneumatic quick-disconnect lockout is made out of fiber-glass reinforced nylon, 3 different connections for most common compressed air couplings with 19/32" outside diameter, the hole in the middle can be used to attach and store the lockout device directly at the connection, holds 1 padlocks with 1/4" and 1 padlock with 9/32" shackle diameter per connection.
PRICE
$142.50 Sold in packages of 6 / $23.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 |
| Width | 5/8 in |
| Height | 2-11/16 in |
| Size | Air Couplings up to 19/32" Outside Diameter |
| Accepts Shackle Diameter | 1/4" and 9/32" |
Product Details
| Type | Compressed Air Connection Lockout |
| Color | Red |
| Number of Locking Points | 2 |
| Series | P603 |
| For Use With | Lockout/Tagout, Loto, Lockout |
| Material | Fiberglass Reinforced Nylon |
| Description | Compressed Air Lockout |
| Manufacturers Part Number | 454 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |