Adjustable Cable Lockout With 6 Foot Cable
Write a Review
|
Questions & Answers (0)
Product Description
VALVE LOCKOUTS
Adjustable Cable Lockout
Valve Lockouts are designed to block valve handles from unwanted movement & position change. Infinitely adjustable for a secure fit every time. Feed the cable end through the points to be locked out, then back through the lockout body. Made of durable, multi-strand 1/4" diameter steel cable with clear vinyl coating. Up to 4 workers can apply locks. Includes a 6'L cable that can be replaced with the versatile 15'L Cable (sold separately) in the same lockout body. Meets OSHA 29 CRF 1910.147 regulations.
Adjustable Cable Lockout
Valve Lockouts are designed to block valve handles from unwanted movement & position change. Infinitely adjustable for a secure fit every time. Feed the cable end through the points to be locked out, then back through the lockout body. Made of durable, multi-strand 1/4" diameter steel cable with clear vinyl coating. Up to 4 workers can apply locks. Includes a 6'L cable that can be replaced with the versatile 15'L Cable (sold separately) in the same lockout body. Meets OSHA 29 CRF 1910.147 regulations.
PRICE
$39.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Adjustable Cable Lockout |
| Includes | 6' Long Cable |
| Material | Steel/Vinyl |
| Package Quantity | 1 |
| Description | Adjustable Cable Lockout |
| Color | Red |
| Manufacturers Part Number | CABLO |
| For Use With | Valve Handle |
| Brand | Accuform |