- (2) Padlocks 74/40 red kd
- (3) Tags - do not operate
- (1) STO702
- (1) STO701
- (1) Breaker lockout e201
- (3) Ties
ABUS K900 LOTO Small Zip Pouch Kit - 12 components, 97173 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Kit Includes:
PRICE
$185.90 Sold in packages of 2 / $92.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 8 in |
| Depth | 4 in |
Product Details
| Type | Zip Pouch Kit |
| Padlock Capacity | 2 |
| Material | Plastic |
| Package Quantity | 2 |
| Description | Small Zip Pouch Kit |
| Color | Multi-colored |
| Manufacturers Part Number | 97173 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |