ABUS P606 Gas Cylinder Lockout, 00449 - Pkg Qty 7
Write a Review
|
Questions & Answers (0)
Product Description
High-quality polypropylene: long-lasting, robust and non-conductive, warning sticker included, holds 1 padlock with up to 23/64" shackle diameter.
PRICE
$110.25 Sold in packages of 7 / $15.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-13/64 |
| Width | 3-15/32 in |
| Depth | 3-15/32 in |
| Height | 6-17/64 in |
| Size | Fits Up To 3" Dia. Valves |
| Accepts Shackle Diameter | 23/64" |
Product Details
| Type | Gas Cylinder Lockout |
| Color | Red |
| Number of Locking Points | 1 |
| Series | P606 |
| For Use With | Lockout/Tagout, Loto, Lockout |
| Material | Polypropylene |
| Description | Gas Cylinder Lockout |
| Manufacturers Part Number | 449 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |