- Gas Cylinder Lockout Cap is designed to fit most North American high- and low-pressure gas cylinders to provide security and prevent tampering
- Snap Cap™ completely covers main cylinder control and regulator attachment
- Snap down side arm and secure device with padlock (included)
- Yellow powder-coated, welded steel construction
- Meets DOT standards
Accuform KDD488, Gas Cylinder Lockout Cap, Coarse Thread, Low Pressure
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$209.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 3-1/8 in |
| Height | 11 in |
| Size | Universal Fit - Coarse Thread, Low Pressure Applications |
Product Details
| Type | Gas Cylinder Lockout Cap |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | KDD488 |
| For Use With | Gas Cylinder, Low Pressure, Coarse Thread |
| Brand | Accuform |