ZING RecycLockout Lockout Tagout, Cylinder Lockout, Recycled Plastic, 7101
Write a Review
|
Questions & Answers (0)
Product Description
ZING RecycLockout Lockout Tagout, CYLINDER LOCKOUT, Recycled Plastic, 7101
RecycLockout CYLINDER LOCKOUT, secures propane and other air-gas operated tanks from use, fits over neck rings up to 3-1/2" dia and valve stems to 1-1/4", accommodate 3 padlocks, 99% recycled red HDPE with highly visible label "CYLINDER LOCKOUT", Made in the USA.
RecycLockout CYLINDER LOCKOUT, secures propane and other air-gas operated tanks from use, fits over neck rings up to 3-1/2" dia and valve stems to 1-1/4", accommodate 3 padlocks, 99% recycled red HDPE with highly visible label "CYLINDER LOCKOUT", Made in the USA.
PRICE
$23.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Width | 5 in |
| Height | 5 in |
| Size | 7 x 5 x 5 |
| Accepts Shackle Diameter | 9/16" |
Product Details
| Type | Cylinder Lockout |
| Padlock Capacity | 3 |
| Color | Red |
| Number of Locking Points | 3 |
| For Use With | Fits Over Neck Rings Up To 3-1/2" Dia and Valve Stems To 1-1/4" |
| Material | Plastic |
| Description | RecycLockout Lockout Tagout, Cylinder Lockout, Recycled Plastic |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |