Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson Controls

Model # :WBB476255

MPN #: P70CA-61C

P70CA-61 Single Pole Low Pressure Control For Ammonia

Product Description
This P70 Series of controls employs a set of switch contacts that are opened and closed by the movement of pressure actuated bellows. The load-carrying contacts provide direct control of AC motors within the control rating. Note the electrical rating chart for specific models. These controls are available with either close high-open low, open high-close low, or SPDT contact action.

PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Pressure Connector1/4 in. Female NPT
Switch ActionOpen High - Close Low
BrandJohnson Controls

Warranty

Warranty1 yr