Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884053

MPN #: P8105-4DP

Wiremold P8105-4dp Floor Box Ac8105 Plate (4) Duplex Devices Kos - Pkg Qty 10

Product Description
Wiremold P8105-4DP Floor Box AC8105 Plate (4) Duplex Devices KOs

Features

  • Flexible box designs
  • Users can configure services where they want and need them
PRICE
$269.50  Sold in packages of 10 / $26.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialDie-Cast Zinc
DescriptionPlate
ColorGray
Manufacturers Part NumberP8105-4DP
Number of Outlets8
Cable EntryThrough Floor
BrandWiremold