Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211363

MPN #: 7100038651

3M™ PA1-B Hand Applicator, 5-7/10"W x 3-3/4"L, Blue, 25/Carton

Product Description
This durable, reusable squeegee type applicator is firmer than the 3M™ Hand Applicator PA1 B Blue and G Gold. Also used to hand apply premasking tape. The Blue Applicator's softer edge helps conform graphic film over very lighted textured substrates such as FRP. Available in quantity of 25 per carton.

PRICE
$34.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4
Width5-7/10

Product Details

TypeHand Applicator
Package Quantity25
ColorBlue
SeriesPA1-B
Manufacturers Part Number7100038651
Brand3M