Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M

Model # :WBB3131728

MPN #: 7100148764

3M™ Scotch Weld™ EPX Plus II Applicator w/ Universal Plunger, 50 ml Capacity, Black - Pkg Qty 10

Product Description
3M™ Scotch-Weld™ Dual Drive Manual Applicators are used to dispense two-component 3M™ Scotch-Weld™ Structural Adhesives packaged in Duo-Pak (DP) cartridges. There are a variety of applicators available to match the needs of your manufacturing process. Our 3M™ Scotch Weld™ EPX™ (Exact Proportioning and mixing) manual applicators make dispensing our two component 3M™ Scotch Weld™ Structural Adhesives clean, easy and with minimal waste. Manual hand motion drives the dual pistons directly into the Duo Pak cartridge, applying equal pressure and feeding the two components of the adhesive directly into the mixing nozzle (sold separately). These manual applicators offer take it to the job convenience: no air hoses or electrical cords necessary.

Features:
  • Dispenses two-component 3M™ Scotch-Weld™ Structural Adhesives
  • Minimizes waste and mess associated with hand mixing
  • Offers take-it-to-the-job convenience without the need for air hoses or electrical cords
  • Ensures correct mix ratio during dispensing; no need to weigh components
  • Specialty Vehicle, Transportation, MRO, Woodworking, Signage, Military and Government, Aerospace, Appliance, Automotive, Construction, Electronics, General Industrial, Metalworking, Consumer Goods
Recommended Applications:
  • Panel to frame/stiffener to panel
  • Small joint assembly
  • Mounting and trim attachment
  • Sealing, potting and encapsulating
  • Large surface lamination
  • Applications where precision mixing is required


PRICE
$1,799.50  Sold in packages of 10 / $179.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size50 ml

Product Details

Manufacturers Part Number7100148764
TypeApplicator
Package Quantity10
ColorBlack
Brand3M