Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211375

MPN #: 7000004798

3M™ PA1-G Hand Applicator, 5-7/10"W x 3-3/4"L, Gold - Pkg Qty 40

Product Description
This durable, reusable squeegee type applicator is softer than the 3M™ Hand Applicator PA1 G Gold and B Blue. Also used to hand apply premasking tape. The Gold Applicator has a nylon reinforced edge that resists damages and last longer than many other hand applicators. Available in quantity of 25 per carton.

PRICE
$1,398.00  Sold in packages of 40 / $34.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4
Width5-7/10

Product Details

TypeHand Applicator
Package Quantity40
ColorBrown
SeriesPA1-G
Manufacturers Part Number7000004798
Brand3M