Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
First Aid Only

Model # :WBB592073

MPN #: 6021

First Aid Only® BBP Spill Clean Up Kit, Plastic Case

Product Description
The 21-piece Bloodborne Pathogen Spill Clean Up Kit Contents everything you need for effective and safe clean up, disinfection and disposal of small bodily fluid spills. The OSHA compliant, biohazard cleanup kit provides cleaning tools and disposable personal protective equipment to safely clean up potentially infectious bodily fluids such as vomit, spit, blood, or urine. The personal protective equipment components of the kit help minimize exposure of personnel to potentially harmful substances.This kit comes in a weatherproof plastic case with carrying handles and pre-drilled holes for wall mounting, making it suitable for use in a variety of locations.

Features:
  • Used in facilities such as hospitals, doctor's offices, and health care clinics.
  • Weatherproof so its ideal in a factory, in a work vehicle or on a jobsite
  • Be prepared for that unexpected blood wound or accident
  • Also used by cleaning crews specializing in trauma and crime scene clean up


Kit Contents:
  • (1) Spill Clean-Up Powder 2 oz.
  • (1) Biohazard Bag 24" x 24"
  • (1) Scoop & Spatula
  • (1) Bag 11" x 16"
  • (2) BZK Antiseptic Towelettes
  • (1) Twist Tie
  • (1) Pair Nitrile Exam Gloves
  • (1) Plastic Case
  • (10) Paper Towels
  • PRICE
    $18.00

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length5 in
    Width3 in
    Height8 in
    Weight0.7 lbs

    Product Details

    TypeClean Up Kit
    Number of Pieces20
    StyleWeatherproof
    Mounting LocationWall
    Package Quantity1
    DescriptionVehicle/Facility BBP Kits, Spill Clean-up Kit
    Manufacturers Part Number6021
    Case MaterialPlastic
    BrandFirst Aid Only