First Aid Only FAE-7016 SmartCompliance Refill Eye Wash, 4 Oz Bottle
|
Questions & Answers (0)
Product Description
SmartCompliance Refill with 1, 4oz. bottle of Eye Wash. The eye wash cleanses the eye to help relieve irritation, discomfort, burning, stinging, or itching by removing loose foreign material, air pollutants (smog or pollen) or chlorinated water. Tamper evident bottles are FDA approved and ensure sterility of the eyewash solution.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Eye Wash, 4 Oz Bottle
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Eye Wash, 4 Oz Bottle
PRICE
$6.20
15
15
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 Oz in |
Product Details
| Type | Refill |
| Number of Pieces | 24 |
| Package Quantity | 1 |
| Description | Eye Wash 4 Oz Bottle Refill |
| Manufacturers Part Number | FAE-7016 |
| Case Material | Plastic |
| Brand | First Aid Only |