Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173286

MPN #: 49092181

Grosfillex® Pacific Fanback Stacking Armchair, French Taupe - Pkg Qty 16

Product Description
• UV stabilizers protect against sunlight discoloration and resists moisture and weathering
• ASTM rated to 300 lbs yet lightweight and stackable
• Made in the USA

The Pacific Fanback features a timeless, classic design that is instantly recognizable from coast to coast. This heavy-duty, contract-grade chair boasts an attractive high-gloss finish and is resistant to sunlight, moisture, and weathering. Lightweight, stackable, and perfect for commercial outdoor use, from patio to poolside.

The heavy duty, contract grade Pacific Fanback has an attractive, high-gloss finish. Constructed of 100% polypropylene with UV protection, the Pacific Fanback is resistant to sunlight, moisture and weathering. Lightweight & Stackable.
Passes ASTM Class B performance standard for commercial outdoor seating.

Maintenance Information
Resin chairs can be cleaned with soap and water. Use a milder cleaner like dish soap to clean the furniture

If you find any stains on your furniture, they can usually be removed with nonabrasive household cleaners like Windex, Fantastic, or 409. If you have more stubborn stains, use a 10% vinegar or bleach solution to remove them

There are also specialized resin cleaners that might help make your cleaning more efficient. One of the best resin cleaners is SunBrite

We recommend that you use a chlorine-based disinfectant or an alcohol-based disinfectant on your chairs

When storing your resin chairs, keep them in a climate-controlled indoor area without exposure to UV rays. Resin can shrink slightly in very cold conditions, so an indoor space with a mild climate is best.

Features:
  • A food service and hospitality industry standard
  • Solid one-piece molded construction
  • Constructed of 100% prime resin; a material impervious to salt air, chlorine and most common stains
  • Resists discoloration because of U.V. stabilizers
  • Attractive high gloss finish
  • Heavy duty contract grade armchair
  • Fanback design provides a distinctive look, plus support and comfort
  • Rated to 300 pounds for safe use in commercial environments
  • Stacks for easy storage
  • Withstands weather extremes
  • Stays cool to the touch in the hot sun
  • Arm Height - 25"
PRICE
$815.20  Sold in packages of 16 / $50.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-1/2 in
Height36 in
Weight Capacity400 lbs
Weight10 lbs
Seat Width23-1/2 in
Seat Depth22-1/2 in
Seat Height17-1/4 in

Product Details

Assembly RequiredNo
TypeDining Chair
Frame Color FamilyFrench Taupe
StackableYes
Seat Color FamilyFrench Taupe
Package Quantity16
Frame MaterialResin
Arm TypeFixed
Manufacturers Part Number49092181
Back StyleFan Back
Indoor/OutdoorOutdoor
Seat MaterialResin
CollectionPacific
BrandGrosfillex

Warranty

Warranty3 Years