Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173328

MPN #: US637181

Grosfillex® Vogue Outdoor Stackable Chair, French Taupe - Pkg Qty 16

Product Description
• Crafted from premium fiberglass reinforced polypropylene
• Stackable, ASTM rated to 300 lbs.
• Made in the USA

The Vogue Sidechair is designed for comfort and durability in bustling restaurant environments. Withstand the rigors of cafes, bars, and more. Crafted from premium fiberglass reinforced polypropylene using Air Molding technology, it's ASTM rated for commercial use. Its style combines a sleek silhouette and ergonomic support. Indoors or outdoors, its modern design shines.

The Vogue sidechair is contoured for comfort and built to last! Like all Grosfillex® outdoor restaurant seating, the Vogue was designed specifically to withstand the abuse so common in restaurants, cafes and bars. Produced from top-quality fiberglass reinforced polypropylene using our state-of-the-art Air Molding technology, the Vogue sidechair is ASTM Class B rated, making it a true commercial seating option.

Vogue style is a step above other outdoor restaurant chairs, with its simple, sophisticated silhouette and slim, fluid design. The clean lines coordinate perfectly with many Grosfillex® tables and bases, and comfort is second to none thanks to the Vogue's contoured back for optimal support and stay-cool material. This sturdy sidechair is lightweight and stackable up to 8 high for storage. It is 100% recyclable and guaranteed for 3 years.

Features:
  • Passes ASTM Class B performance standard for commercial use
  • Truly modern urban seating - where technology meets design!
  • Crafted from Grosfillex® technopolymer
  • Will stay cool in the sun
  • A contemporary design at great value!
  • Material: Resin with fiberglass
PRICE
$1,472.00  Sold in packages of 16 / $92.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-11/16 in
Depth22 in
Height33 in
Weight Capacity400 lbs
Weight8 lbs
Seat Width19-1/2 in
Seat Depth22 in
Seat Height17-1/2 in

Product Details

Assembly RequiredNo
TypeDining Chair
Frame Color FamilyFrench Taupe
StackableYes
Seat Color FamilyFrench Taupe
Package Quantity16
Frame MaterialResin
Arm TypeArmless
Manufacturers Part NumberUS637181
Seat MaterialResin
CollectionVogue
BrandGrosfillex

Warranty

Warranty3 Years