- Core size: 2"
- Solid Steel Construction
- Pairable with most Encore Packaging film applicators
Encore Packaging Core for Coreless Film, 2" Core and 18" Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Roll Width | 18 in |
| Roll Diameter | 2 in |
| Min Roll Width | 18 in |
| Core Size | 2 in |
Product Details
| Assembly Required | No |
| Type | Core |
| For Use With | Stretch Film |
| Tool Type | Manual |
| Applicable Materials | Stretch Film |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-785-2-18 |
| Programmable | No |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |